Beli lampu sensor gerak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Lampu LED Push Light 3xAAA Sensor Gerak
    Mulai

    Rp99.900

    KRISBOW Lampu LED Push Light 3xAAA Sensor Gerak
    atribut:
    • Light Source: 9 LED 0.5 W
    • Luminous Flux (Lm): 30
    • Distance (m): 3
    • Accessories: 3AAA baterries included
    • Battery: 3AAA
    • Dimensions Unit (cm): 8x2x8
    • Runtime (hour): 3.5
  2. Hannochs LED Bulb Motion Sensor Lamp E27
    Mulai

    Rp72.900

    Hannochs LED Bulb Motion Sensor Lamp E27
    Deskripsi:
    Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Voltage (V): 100-240
    • Product Technology: LED with Motion Sensor
    • Beam Angle (°): 240
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 122
    • Product Material: AL + PC + PBT
    • Rated Lifetime (hour): 10000
  3. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  4. Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Deskripsi:
    Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.
    atribut:
    • Ambient Light (lux): < 3 - 2000 LUX (adjustable)
    • Certificate: SNI (Indonesian National Standard)
    • Installation Height (m): 2.2-4
    • Power Frequency (Hz): 50/60
    • Power Source (V): 220-240
    • Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
    • Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
    • Detection Distance (m): 6max (room temperature)
    • Detection Movement Speed (m/s): 0.6-1.5
    • Detection Range (⁰): 360
    • Power Consumption (W): ± 0.5
    • Quality: ISO 9001
  5. SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)
    Mulai

    Rp6.399.900

    SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)
    Deskripsi:
    Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.
    atribut:
    • UNSPSC: 46171608
    • Color - Motion Sensing and Dimming: White
    • Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
    • Coverage Angle - Motion Sensor (°): 360
    • Includes: (2) Self Tapping Screw
    • Installation Location - Motion Sensor: Ceiling
    • Item - Motion Sensing and Dimming: Motion Sensor
    • Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
    • Standards: Title 24 Compliant; UL and cUL Listed
    • Time Delay - Motion Sensor: 45sec to 25min
    • Time Delay Adjustment Method - Motion Sensor: Adjustable
    • Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
  6. Bardi Smart PIR Motion Sensor
    Mulai

    Rp239.900

    Bardi Smart PIR Motion Sensor
    Deskripsi:
    BARDI PIR Motion Sensor merupakan perangkat sensor dari BARDI yang dipergunakan untuk mendeteksi adanya gerakan dan memberikan notifikasi ke aplikasi atau memicu sistem otomasi yang dapat diatur di aplikasi BARDI Smart Home.BARDI PIR Motion Sensor memiliki bentuk kecil namun memiliki kemampuan untuk menangkap gerakan hingga 10M, dengan sudut hingga 128⁰ ke segala arah. Sangat ideal bagi sistem canggih IoT di rumah Anda.BARDI PIR Motion Sensor dapat diintegrasikan dengan semua perangkat BARDI lainnya, seperti Siren Alarm, sehingga ketika BARDI PIR Motion Sensor mendeteksi suatu gerakan maka BARDI Siren Alarm akan berbunyi sesuai dengan pengaturan yang berlaku di dalam aplikasi BARDI Smart Home.
    atribut:
    • Comprehension (m): 10
    • Angle(°): 128
    • Dimensions (mm): 70x45x35.6
  7. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  8. Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)
    Mulai

    Rp989.900

    Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)
    Deskripsi:
    Schneider Electric AvatarOn E8331PIR3_WE is a PIR occupancy sensor switch with a time delay of 60 seconds. It is a 3 line 200VA switch with a detection angle of 110°. The network frequency of this PIR switch is 50 Hz, 60 Hz. It is 86 mm in width, 86 mm in height and 40.28 mm in depth. And the embedding depth is 35 mm. Flush mounting is supported so that its box can be recessed into the surface and unexposed. Its fixing mode is M4 screw fixing. And its connection terminal is brass pillar. Polycarbonate and zinc plated steel material makes the switch as resistant as possible. It features glossy surface finish, with which fingerprints and smudge marks are easy to remove. Besides, it meets the following standards, CE, IEC 60669-2-1. IP20 level makes the PIR switch as reliable and resistant as possible. The device is UV, dust and oil resistant. It also passed the salt mist test.
    atribut:
    • Color: White
    • Material: Polycarbonate, Zinc Plated Steel
    • Product or Component Type: PIR Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 40.28
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Clamping Connection Capacity (mm²): 2x2.5
    • Colour Tint: White
    • Connections - Terminals: 3 Brass Pillar
    • Device Application: Control
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 35
    • Environmental Characteristic: UV Resistant, Dust Resistant, Oil Resistant, Salt Mist
    • IP Degree of Protection: IP20
    • Relative Humidity (%): 10 to 95 Non-Condensing
    • Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
    • Surface Finish: Glossy
  9. Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Voltage (V): 220-240
    • Product Technology: LED
    • Beam Angle (°): 180
    • Fitting: E27
    • Product Material: PC + PBT + AL
    • Rated Lifetime (hour): 10000
  10. MASKO Krista Series - Switch (Saklar Dimmer)
    Mulai

    Rp93.900

    MASKO Krista Series - Switch (Saklar Dimmer)
    Deskripsi:
    - Saklar dimmer ini berfungsi untuk mengatur input daya pada peralatan listrik anda. - Praktis untuk mengatur tingkat cahaya terang lampu anda atau kecepatan gerak alat listrik lain seperti kipas, bor listrik, blower dan sebagainya.- Berfungsi untuk mengatur tingkat cahaya terang lampu- Telah memenuhi standar SNI, Aman digunakan- Tampilan lebih indah dengan letak mur di dalam (tidak nampak)
    atribut:
    • Switch: Dimmer Switch
    • Voltage (V): 220
    • Size (cm): 8.5x8.5
    • Maximum Power (W): 300
  11. Legrand Motion Sensor
    Mulai

    Rp909.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  12. Philips Motion Sensor (Sensor Gerak)
    Mulai

    Rp559.900

    Philips Motion Sensor (Sensor Gerak)
    Deskripsi:
    The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.
    atribut:
    • Battery Type: LR6 (AA)
    • Housing Color: White
    • Housing Material: Plastic
    • Ingress protection code: IP20
    • Input Voltage (V): 3
    • Protection Class: Class III
  13. Hannochs LED Bulb Premier Lamp E27
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    Hannochs LED Bulb Premier Lamp E27
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015
    atribut:
    • Voltage (V): 110-240
    • Product Technology: LED
    • Beam Angle (°): 240
    • Fitting: E27
    • Product Material: AL + PC + PBT
    • Rated Lifetime (hour): 15000
  14. SENSOR SWITCH Motion Sensor
    Mulai

    Rp1.899.900

    SENSOR SWITCH Motion Sensor
    Deskripsi:
    Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.
    atribut:
    • UNSPSC: 46171608
  15. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  16. DAYTON Joystick Operator
    Mulai

    Rp4.499.900

    DAYTON Joystick Operator
    Deskripsi:
    Control vertical and horizontal movement easily and smoothly with these rugged joysticks.
    atribut:
    • UNSPSC: 39121546
    • Action: Momentary
    • Bezel: Metal
    • Contact Form: Not Included
    • Direction Of Operation: Vertical and Horizontal
    • Joystick Material: Metal
    • Latching / Non-Latching: Non-Latching
    • NEMA Rating: 4,13
    • Number of Directions: 4
    • Size (mm): 30
    • Standards: CE; CSA; UL
  17. Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)
    Deskripsi:
    Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubs
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Color Code: 865 (CCT of 6500 K)
    • Voltage (Nom) (V): 220-240
    • Color Consistency: <6
    • Bulb Shape: T-shape
    • Color Designation: Cool Daylight
    • EU RoHS compliant: Yes
    • LLMF At End of Nominal Lifetime (Nom.) (%): 70
    • Nominal Horizontal Color Temperature (Kelvin): 6500
    • Power factor (nom.): 0.5
    • Technical Beam Angle (Nom) (degree): 180
  18. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
Daftar Harga lampu sensor gerak Terbaru October 2026
KRISBOW Lampu LED Push Light 3xAAA Sensor GerakRp99.900
Hannochs LED Bulb Motion Sensor Lamp E27Rp72.900
Philips LED Bulb (Lampu Bohlam)Rp39.900
Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Rp119.900
SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Rp6.399.900
Bardi Smart PIR Motion SensorRp239.900
Philips Lampu LED Bulb MyCare (Lampu Bohlam)Rp53.900
Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)Rp989.900
Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Rp14.900
MASKO Krista Series - Switch (Saklar Dimmer)Rp93.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)